Blind cutting

Ferguson Facilities Supply makes it easy to maintain the interior of your facility through our custom blind cutting service. Whether you manage a hotel, a multifamily property, a healthcare facility or any other type of facility, we will cut the blinds you need to your specifications.* Plus, we can ship your completed custom cut blind order directly to any facility located in the contiguous United States. Learn about our blind cutting capabilities and see how to place an order for custom cut blinds.

Specify the type of blinds you need

We offer the following types of blinds for custom cut orders:
1 inch PVC blinds

1” PVC mini blinds

2 inch Faux wood blinds

2” Faux wood blinds

3.5 inch Vertical blinds

3.5” Vertical blinds

Find our full offering of blinds in a variety of drop lengths in the Ferguson Facilities Supply Catalog.*

For questions about the blinds we carry, call us at 888-334-0004 or email Contact.Center@Ferguson.com.

How to measure your windows for custom cut blinds

Follow these tips to help you measure your window frames and ensure you get the right fit.

Determine whether the blinds will be mounted inside or outside of the window frame.

Outside of the window frame:

  • Measure overall area to be covered outside of the window frame.
  • For outside mount measurements, provide the total size of the blinds needed.

Inside of the window frame:

  • Measure the width from the bottom, middle and top of the window.
  • Provide the smallest measurement.
  • Please note that inside mount blinds will be cut ½ narrower from the size provided for ease of installation and operation.

If you have additional questions about how to measure your window frames, we’re here to help. Call Ferguson Facilities Supply at 888-334-004, or email Contact.Center@Ferguson.com.

Place an order for custom cut blinds

To submit an order for custom cut blinds, download the custom blind order form below. Fill out the form with your facility’s information and your order specifications.
Download the custom blind order form

Once you’ve completed the form, simply email or fax it to Ferguson Facilities Supply for fast order fulfillment. Please note that custom cut blind orders cannot be canceled or returned.

Email: Contact.Center@Ferguson.com
Fax: 888-334-8112

For questions about placing a custom cut blind order, call us at 888-334-0004 or email the address listed above. Our knowledgeable associates will help you get the products and service you need to better run your facility.

*Please note that some drop lengths are not available for certain blinds. Select drop length requirements would be considered a special order depending on the type of blind. Alabaster is available while supplies last. At this time, aluminum blinds are not available.